Rope-StyleCompressPkSeal, Carbon, 1/8", Blk
- Mfr # ZUSA-CP-379
- Zoro # G823509435
product price:Â
$
56.29
/ea
Key Features
Pressure for Valves - Maximum
2,500 psi
Steam Temperature - Maximum
Not Rated
Wire Rope Length
25 ft
Lubrication Type
PTFE
Shaft Speed - Maximum
3,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-379
- Zoro #
- G823509435
- UPC #
- 197666239827
- Country of Origin
- China
- Pressure for Valves - Maximum
- 2,500 psi
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Shaft Speed - Maximum
- 3,000 fpm
- Color
- Black
- Liquid Temperature - Maximum
- 650 Degrees F
- Standards
- Not Rated
- pH - Maximum
- 12 pH
- Pressure for Pumps - Maximum
- 420 psi
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Carbon
- Series
- 1776
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -148 Degrees F
- pH - Minimum
- 2 pH
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.