Rope-StyleCompressPkSeal, Aramd, 3/16", Blk
- Mfr # ZUSA-CP-626
- Zoro # G123509562
product price:Â
$
70.29
/ea
Key Features
Liquid Temperature - Maximum
475 Degrees F
Wire Rope Length
25 ft
Product Type
Compression Packing Seal
Standards
Not Rated
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-626
- Zoro #
- G123509562
- UPC #
- 197666244227
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Maximum
- 475 Degrees F
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 4 pH
- Pressure for Valves - Maximum
- 1,200 psi
- Series
- 2014
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Aramid
- pH - Maximum
- 10 pH
- Color
- Black
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 2,000 fpm
- Lubrication Type
- Graphite/PTFE/Silicone
- Pressure for Pumps - Maximum
- 200 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.