Rope-StyleCompressPkSeal, Carbon, 1/8", Blk
- Mfr # ZUSA-CP-675
- Zoro # G523509520
product price:Â
$
12.79
/ea
Key Features
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Color
Black
Pressure for Valves - Maximum
2,500 psi
Liquid Temperature - Maximum
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-675
- Zoro #
- G523509520
- UPC #
- 197666238240
- Country of Origin
- China
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Maximum
- 650 Degrees F
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -328 Degrees F
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- Series
- 1775
- Shaft Speed - Maximum
- 3,000 fpm
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Carbon
- Lubrication Type
- Graphite/Silicone
- pH - Maximum
- 12 pH
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.