Rope-StyleCompressPkSeal, 3/4", Blk
- Mfr # ZUSA-CP-472
- Zoro # G923509755
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Dry
Color
Black
Steam Temperature - Maximum
Not Rated
Wire Rope Length
10 ft
Shaft Speed - Maximum
3,800 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-472
- Zoro #
- G923509755
- UPC #
- 197666240595
- Country of Origin
- China
- Lubrication Method
- Dry
- Color
- Black
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 3,800 fpm
- Series
- 165
- Liquid Temperature - Minimum
- -150 Degrees F
- Pressure for Valves - Maximum
- 1,500 psi
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Graphite/PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.