Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 3/8", Blk
- Mfr # ZUSA-CP-389
- Zoro # G423509347
product price:Â
$
37.99
/ea
Key Features
Packing Seal Size
3/8 in
Product Type
Compression Packing Seal
pH - Minimum
2 pH
Wire Rope Length
5 ft
Liquid Temperature - Minimum
-148 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-389
- Zoro #
- G423509347
- UPC #
- 197666239896
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Product Type
- Compression Packing Seal
- pH - Minimum
- 2 pH
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -148 Degrees F
- Lubrication Type
- PTFE
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- 2,500 psi
- Color
- Black
- Base Material
- Carbon
- Shaft Speed - Maximum
- 3,000 fpm
- Liquid Temperature - Maximum
- 650 Degrees F
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 420 psi
- pH - Maximum
- 12 pH
- Series
- 1776
- Standards
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.