Rope-StylCompressPkSeal, Aramd, 13/16", Blk
- Mfr # ZUSA-CP-512
- Zoro # G223352716
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
350 psi
Base Material
Aramid
Product Type
Compression Packing Seal
Color
Black
Packing Seal Size
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-512
- Zoro #
- G223352716
- UPC #
- 197666243770
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Aramid
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Color
- Black
- Liquid Temperature - Minimum
- -10 Degrees F
- Standards
- Not Rated
- pH - Maximum
- 12 pH
- Lubrication Type
- Graphite/PTFE/Silicone
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Minimum
- 2 pH
- Liquid Temperature - Maximum
- 475 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- 3,500 psi
- Series
- 2017
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 13/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 13/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.