Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 5/8", Blk
- Mfr # ZUSA-CP-700
- Zoro # G123509555
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Lubrication Method
Impregnated
Lubrication Type
Graphite/Silicone
Color
Black
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-700
- Zoro #
- G123509555
- UPC #
- 197666241707
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite/Silicone
- Color
- Black
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- 2,500 psi
- Series
- 1775
- Shaft Speed - Maximum
- 3,000 fpm
- Base Material
- Carbon
- pH - Maximum
- 12 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Liquid Temperature - Minimum
- -328 Degrees F
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.