Rope-StyleCompressPkSeal, Cottn, 5/16", Blk
- Mfr # ZUSA-CP-982
- Zoro # G523358449
product price:Â
$
34.79
/ea
Key Features
Base Material
Cotton
Series
1492
Pressure for Pumps - Maximum
280 psi
Shaft Speed - Maximum
1,200 fpm
Liquid Temperature - Minimum
-328 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-982
- Zoro #
- G523358449
- UPC #
- 197666242995
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Base Material
- Cotton
- Series
- 1492
- Pressure for Pumps - Maximum
- 280 psi
- Shaft Speed - Maximum
- 1,200 fpm
- Liquid Temperature - Minimum
- -328 Degrees F
- Color
- Black
- Lubrication Type
- Graphite/Oil
- Lubrication Method
- Impregnated
- pH - Maximum
- 8 pH
- Liquid Temperature - Maximum
- 250 Degrees F
- pH - Minimum
- 6 pH
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.