Rope-StyleCompressPkSeal, Cotton, 3/4", Blk
- Mfr # ZUSA-CP-991
- Zoro # G723359154
product price:Â
$
35.39
/ea
Key Features
Packing Seal Size
3/4 in
Steam Temperature - Maximum
Not Rated
Standards
Not Rated
Liquid Temperature - Maximum
250 Degrees F
Liquid Temperature - Minimum
-328 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-991
- Zoro #
- G723359154
- UPC #
- 197666243084
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 250 Degrees F
- Liquid Temperature - Minimum
- -328 Degrees F
- Lubrication Method
- Impregnated
- pH - Minimum
- 6 pH
- Shaft Speed - Maximum
- 1,200 fpm
- Series
- 1492
- Color
- Black
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Graphite/Oil
- pH - Maximum
- 8 pH
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Base Material
- Cotton
- Pressure for Pumps - Maximum
- 280 psi
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.