Rope-StyleCompressPkSeal, Grphte, 3/8", Blk
- Mfr # ZUSA-CP-766
- Zoro # G023509464
product price:Â
$
70.15
/ea
Key Features
Liquid Temperature - Minimum
-300 Degrees F
Wire Rope Length
10 ft
Product Type
Compression Packing Seal
Shaft Speed - Maximum
4,000 fpm
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-766
- Zoro #
- G023509464
- UPC #
- 197666239650
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Liquid Temperature - Minimum
- -300 Degrees F
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 4,000 fpm
- Pressure for Pumps - Maximum
- 280 psi
- pH - Minimum
- 1 pH
- Base Material
- Graphite
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- Lubrication Type
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Series
- 1862
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.