Rope-StyleCompressPkSeal, Cotton, 3/4", Blk
- Mfr # ZUSA-CP-992
- Zoro # G523353611
product price:Â
$
68.89
/ea
Key Features
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
250 Degrees F
pH - Minimum
6 pH
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-992
- Zoro #
- G523353611
- UPC #
- 197666243091
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 250 Degrees F
- pH - Minimum
- 6 pH
- Product Type
- Compression Packing Seal
- pH - Maximum
- 8 pH
- Pressure for Valves - Maximum
- Not Rated
- Color
- Black
- Shaft Speed - Maximum
- 1,200 fpm
- Pressure for Pumps - Maximum
- 280 psi
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -328 Degrees F
- Series
- 1492
- Base Material
- Cotton
- Lubrication Type
- Graphite/Oil
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.