Rope-StyleCompressPkSeal, Cotton, 5/8", Blk
- Mfr # ZUSA-CP-934
- Zoro # G623356581
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Shaft Speed - Maximum
1,200 fpm
Lubrication Method
Impregnated
Packing Seal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-934
- Zoro #
- G623356581
- UPC #
- 197666243619
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,200 fpm
- Lubrication Method
- Impregnated
- Series
- 1492
- Liquid Temperature - Minimum
- -328 Degrees F
- Product Type
- Compression Packing Seal
- pH - Minimum
- 6 pH
- Color
- Black
- Liquid Temperature - Maximum
- 250 Degrees F
- Lubrication Type
- Graphite/Oil
- Base Material
- Cotton
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 8 pH
- Pressure for Pumps - Maximum
- 280 psi
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.