Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 1/4in, Wht
- Mfr # ZUSA-CP-1023
- Zoro # G323352760
product price:Â
$
28.99
/ea
Key Features
pH - Maximum
14 pH
Color
White
Steam Temperature - Maximum
Not Rated
Base Material
PTFE
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1023
- Zoro #
- G323352760
- UPC #
- 197666243367
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- pH - Maximum
- 14 pH
- Color
- White
- Steam Temperature - Maximum
- Not Rated
- Base Material
- PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Impregnated
- Shaft Speed - Maximum
- 2,500 fpm
- Pressure for Valves - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Series
- 1994
- Pressure for Pumps - Maximum
- 280 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Lubrication Type
- PTFE
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.