Rope-StyleCompressPkSeal, Cotton, 7/8", Blk
- Mfr # ZUSA-CP-993
- Zoro # G823358767
product price:Â
$
51.19
/ea
Key Features
Standards
Not Rated
Series
1492
Product Type
Compression Packing Seal
pH - Maximum
8 pH
pH - Minimum
6 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-993
- Zoro #
- G823358767
- UPC #
- 197666243107
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 7/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- Not Rated
- Series
- 1492
- Product Type
- Compression Packing Seal
- pH - Maximum
- 8 pH
- pH - Minimum
- 6 pH
- Liquid Temperature - Minimum
- -328 Degrees F
- Shaft Speed - Maximum
- 1,200 fpm
- Lubrication Method
- Impregnated
- Base Material
- Cotton
- Liquid Temperature - Maximum
- 250 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- Pressure for Valves - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 280 psi
- Lubrication Type
- Graphite/Oil
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 7/8 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.