Rope-StyleCompressPkSeal, Grphte, 1/2", Blk
- Mfr # ZUSA-CP-745
- Zoro # G823509893
product price:Â
$
44.29
/ea
Key Features
Pressure for Pumps - Maximum
250 psi
Shaft Speed - Maximum
4,000 fpm
Color
Black
Lubrication Method
Dry
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-745
- Zoro #
- G823509893
- UPC #
- 197666239476
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 250 psi
- Shaft Speed - Maximum
- 4,000 fpm
- Color
- Black
- Lubrication Method
- Dry
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Pressure for Valves - Maximum
- 2,500 psi
- Series
- 1861
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Minimum
- -300 Degrees F
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 650 Degrees F
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.