Shop ZORO SELECT
See all product information
Create Account
Rope-StylComprssPkSeal, Fberglss, 1/2", Wht
- Mfr # ZUSA-CP-1009
- Zoro # G123356593
product price:Â
$
49.39
/ea
Key Features
Wire Rope Length
5 ft
pH - Minimum
5 pH
Pressure for Pumps - Maximum
350 psi
Liquid Temperature - Maximum
1,000 Degrees F
Lubrication Type
PTFE/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1009
- Zoro #
- G123356593
- UPC #
- 197666243268
- Country of Origin
- China
- pH - Minimum
- 5 pH
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Lubrication Type
- PTFE/Silicone
- Shaft Speed - Maximum
- 1,500 fpm
- Color
- White
- Product Type
- Compression Packing Seal
- Base Material
- Fiberglass
- Liquid Temperature - Minimum
- -238 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Series
- 2100
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- pH - Maximum
- 9 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.