Rope-StyleCompressPkSeal, Grphte, 1/4", Blk
- Mfr # ZUSA-CP-759
- Zoro # G223509547
product price:Â
$
23.69
/ea
Key Features
pH - Minimum
1 pH
Standards
Not Rated
Series
1862
Product Type
Compression Packing Seal
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-759
- Zoro #
- G223509547
- UPC #
- 197666239599
- Country of Origin
- China
- pH - Minimum
- 1 pH
- Standards
- Not Rated
- Series
- 1862
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 280 psi
- pH - Maximum
- 14 pH
- Base Material
- Graphite
- Shaft Speed - Maximum
- 4,000 fpm
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Minimum
- -300 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 3,500 psi
- Lubrication Method
- Impregnated
- Color
- Black
- Liquid Temperature - Maximum
- 650 Degrees F
- Lubrication Type
- Graphite
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.