Rope-StyleCompressPkSeal, Aramd, 3/16", Wht
- Mfr # ZUSA-CP-652
- Zoro # G523361326
product price:Â
$
27.49
/ea
Key Features
Pressure for Pumps - Maximum
500 psi
Liquid Temperature - Minimum
Not Rated
Pressure for Valves - Maximum
Not Rated
Series
2015
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-652
- Zoro #
- G523361326
- UPC #
- 197666242872
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 500 psi
- Liquid Temperature - Minimum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2015
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Color
- White
- pH - Minimum
- 2 pH
- Lubrication Type
- Oil/PTFE
- pH - Maximum
- 12 pH
- Shaft Speed - Maximum
- 1,900 fpm
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Impregnated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.