Rope-StyleCompressPkSeal, Grphte, 1/4", Gry
- Mfr # ZUSA-CP-353
- Zoro # G723509603
product price:Â
$
39.79
/ea
Key Features
Liquid Temperature - Minimum
-400 Degrees F
Base Material
Graphite
Steam Temperature - Maximum
1,200 Degrees F
Lubrication Type
Graphite
Lubrication Method
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-353
- Zoro #
- G723509603
- UPC #
- 193005337322
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Minimum
- -400 Degrees F
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Lubrication Type
- Graphite
- Lubrication Method
- Dry
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 250 psi
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Shaft Speed - Maximum
- 3,900 fpm
- pH - Maximum
- 14 pH
- Series
- 1861
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Color
- Gray
- Pressure for Valves - Maximum
- 2,500 psi
- Wire Color
- Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,900 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 2,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.