Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/8", Blk
- Mfr # ZUSA-CP-728
- Zoro # G023509587
product price:Â
$
13.29
/ea
Key Features
Product Type
Compression Packing Seal
Lubrication Method
Dry
Liquid Temperature - Maximum
650 Degrees F
Steam Temperature - Maximum
1,200 Degrees F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-728
- Zoro #
- G023509587
- UPC #
- 197666241868
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Liquid Temperature - Maximum
- 650 Degrees F
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Color
- Black
- Series
- 1861
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 4,000 fpm
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Pressure for Pumps - Maximum
- 250 psi
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Minimum
- -300 Degrees F
- Standards
- Not Rated
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.