Rope-StyleCompressPkSeal, Carbon, 3/8", Blk
- Mfr # ZUSA-CP-390
- Zoro # G423509767
product price:Â
$
74.15
/ea
Key Features
Lubrication Method
Impregnated
Lubrication Type
PTFE
Liquid Temperature - Minimum
-148 Degrees F
Pressure for Valves - Maximum
2,500 psi
Pressure for Pumps - Maximum
420 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-390
- Zoro #
- G423509767
- UPC #
- 197666239902
- Country of Origin
- China
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE
- Liquid Temperature - Minimum
- -148 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Pressure for Pumps - Maximum
- 420 psi
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Color
- Black
- Steam Temperature - Maximum
- Not Rated
- Series
- 1776
- Base Material
- Carbon
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 650 Degrees F
- Standards
- Not Rated
- Shaft Speed - Maximum
- 3,000 fpm
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.