Rope-StyleCompressPkSeal, Grphte, 3/4", Blk
- Mfr # ZUSA-CP-804
- Zoro # G923509472
product price:Â
$
55.79
/ea
Key Features
Lubrication Method
Dry
Packing Seal Size
3/4 in
pH - Maximum
14 pH
Wire Rope Length
5 ft
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-804
- Zoro #
- G923509472
- UPC #
- 197666242155
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- Not Rated
- Reinforcement Material
- Inconel
- Product Type
- Compression Packing Seal
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Color
- Black
- Liquid Temperature - Minimum
- -300 Degrees F
- Liquid Temperature - Maximum
- 650 Degrees F
- Standards
- Not Rated
- Shaft Speed - Maximum
- Not Rated
- Series
- 1864
- Pressure for Valves - Maximum
- 3,500 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.