Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 3/4in, Wht
- Mfr # ZUSA-CP-918
- Zoro # G723509528
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Base Material
PTFE
Steam Temperature - Maximum
Not Rated
pH - Maximum
14 pH
Standards
Not Rated
Series
1993
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-918
- Zoro #
- G723509528
- UPC #
- 197666244364
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Base Material
- PTFE
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Series
- 1993
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 250 psi
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Type
- Oil/PTFE
- Color
- White
- pH - Minimum
- 0 pH
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.