Rope-StyleCompressPkSeal, Grphte, 3/8", Gry
- Mfr # ZUSA-CP-360
- Zoro # G823509756
product price:Â
$
70.29
/ea
Key Features
Liquid Temperature - Minimum
-400 Degrees F
Lubrication Method
Dry
Base Material
Graphite
Steam Temperature - Maximum
1,200 Degrees F
Pressure for Valves - Maximum
2,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-360
- Zoro #
- G823509756
- UPC #
- 193005337353
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Minimum
- -400 Degrees F
- Lubrication Method
- Dry
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Series
- 1861
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 3,900 fpm
- Lubrication Type
- Graphite
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Color
- Gray
- Pressure for Pumps - Maximum
- 250 psi
- Wire Color
- Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,900 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.