Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbn, 7/16", Blk
- Mfr # ZUSA-CP-394
- Zoro # G623509567
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
3,000 fpm
Packing Seal Size
7/16 in
Liquid Temperature - Minimum
-148 Degrees F
Pressure for Valves - Maximum
2,500 psi
Liquid Temperature - Maximum
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-394
- Zoro #
- G623509567
- UPC #
- 197666239933
- Country of Origin
- China
- Shaft Speed - Maximum
- 3,000 fpm
- Liquid Temperature - Minimum
- -148 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Maximum
- 650 Degrees F
- Lubrication Type
- PTFE
- Base Material
- Carbon
- pH - Minimum
- 2 pH
- Color
- Black
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 420 psi
- Standards
- Not Rated
- Series
- 1776
- pH - Maximum
- 12 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.