Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 5/8", Blk
- Mfr # ZUSA-CP-747
- Zoro # G723509375
product price:Â
$
33.89
/ea
Key Features
Series
1861
Color
Black
Shaft Speed - Maximum
4,000 fpm
pH - Minimum
0 pH
Base Material
Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-747
- Zoro #
- G723509375
- UPC #
- 197666239483
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Series
- 1861
- Color
- Black
- Shaft Speed - Maximum
- 4,000 fpm
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 250 psi
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Dry
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 2,500 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.