Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 3/16", Blk
- Mfr # ZUSA-CP-426
- Zoro # G123509487
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Lubrication Method
Dry
Wire Rope Length
25 ft
Shaft Speed - Maximum
4,300 fpm
Base Material
Graphite/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-426
- Zoro #
- G123509487
- UPC #
- 197666240168
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 4,300 fpm
- Base Material
- Graphite/PTFE
- Color
- Black
- Liquid Temperature - Minimum
- Not Rated
- Pressure for Pumps - Maximum
- 300 psi
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 550 Degrees F
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- pH - Maximum
- 14 pH
- Series
- 165GFO
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.