Rope-StylComprssPkSeal, Fberglss, 3/8", Wht
- Mfr # ZUSA-CP-1006
- Zoro # G023355160
product price:Â
$
65.39
/ea
Key Features
Product Type
Compression Packing Seal
Lubrication Method
Impregnated
Wire Rope Length
10 ft
Lubrication Type
PTFE/Silicone
pH - Minimum
5 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1006
- Zoro #
- G023355160
- UPC #
- 197666243237
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE/Silicone
- pH - Minimum
- 5 pH
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 9 pH
- Series
- 2100
- Pressure for Pumps - Maximum
- 350 psi
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Liquid Temperature - Minimum
- -238 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Color
- White
- Base Material
- Fiberglass
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.