Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, PTFE, 11/16", Wht
- Mfr # ZUSA-CP-890
- Zoro # G023356815
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Maximum
500 Degrees F
Standards
Not Rated
Packing Seal Size
11/16 in
Liquid Temperature - Minimum
-150 Degrees F
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-890
- Zoro #
- G023356815
- UPC #
- 197666244753
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 11/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Maximum
- 500 Degrees F
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Base Material
- PTFE
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 250 psi
- Pressure for Valves - Maximum
- Not Rated
- Series
- 1993
- Product Type
- Compression Packing Seal
- Lubrication Type
- Oil/PTFE
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 11/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.