Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, PTFE, 13/16", Wht
- Mfr # ZUSA-CP-814
- Zoro # G023509594
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Base Material
PTFE
Lubrication Method
Impregnated
pH - Minimum
0 pH
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-814
- Zoro #
- G023509594
- UPC #
- 197666242216
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 13/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Base Material
- PTFE
- Lubrication Method
- Impregnated
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- Color
- White
- Lubrication Type
- PTFE/Silicone
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- Series
- 1992
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 1,500 fpm
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 13/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.