Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 3/4", Blk
- Mfr # ZUSA-CP-751
- Zoro # G623509871
product price:Â
$
91.39
/ea
Key Features
pH - Minimum
0 pH
Series
1861
Standards
Not Rated
Base Material
Graphite
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-751
- Zoro #
- G623509871
- UPC #
- 197666239520
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- pH - Minimum
- 0 pH
- Series
- 1861
- Standards
- Not Rated
- Base Material
- Graphite
- Color
- Black
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -300 Degrees F
- Shaft Speed - Maximum
- 4,000 fpm
- Lubrication Method
- Dry
- Liquid Temperature - Maximum
- 650 Degrees F
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Pressure for Pumps - Maximum
- 250 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.