Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 1/2in, Wht
- Mfr # ZUSA-CP-1031
- Zoro # G323353491
product price:Â
$
67.99
/ea
Key Features
Lubrication Method
Impregnated
Pressure for Pumps - Maximum
280 psi
Base Material
PTFE
pH - Minimum
0 pH
pH - Maximum
14 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1031
- Zoro #
- G323353491
- UPC #
- 197666243442
- Country of Origin
- China
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 280 psi
- Base Material
- PTFE
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Color
- White
- Series
- 1994
- Shaft Speed - Maximum
- 2,500 fpm
- Lubrication Type
- PTFE
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- White
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.