Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 1/4", Gray
Mfr # ZUSA-CP-8
Zoro # G823509497
product price:Â $19.19
/eaKey Features
Lubrication Method
Dry
Pressure for Pumps - Maximum
250 psi
Liquid Temperature - Maximum
500 Degrees F
Series
1990
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-8
- Zoro #
- G823509497
- UPC #
- 193005317171
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 5 ft
Details
- Lubrication Method
- Dry
- Pressure for Pumps - Maximum
- 250 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Series
- 1990
- pH - Minimum
- 0 pH
- Shaft Speed - Maximum
- 3,600 fpm
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- 1,300 psi
- Base Material
- PTFE
- Lubrication Type
- PTFE
- Color
- Gray
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -400 Degrees F
- pH - Maximum
- 14 pH
- Standards
- Not Rated
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 1,300 psi, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.