Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 3/16", Wht
- Mfr # ZUSA-CP-84
- Zoro # G023509679
product price:Â
$
52.49
/ea
Key Features
Packing Seal Size
3/16 in
Lubrication Method
Impregnated
Wire Rope Length
25 ft
Base Material
PTFE
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-84
- Zoro #
- G023509679
- UPC #
- 193005317409
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Lubrication Method
- Impregnated
- Base Material
- PTFE
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Shaft Speed - Maximum
- 1,800 fpm
- Liquid Temperature - Maximum
- 500 Degrees F
- Liquid Temperature - Minimum
- -150 Degrees F
- Series
- 1992
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 14 pH
- Lubrication Type
- PTFE
- Product Type
- Compression Packing Seal
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,800 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.