Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 7/16", Wht
- Mfr # ZUSA-CP-909
- Zoro # G123509357
product price:Â
$
41.69
/ea
Key Features
Product Type
Compression Packing Seal
Packing Seal Size
7/16 in
Pressure for Pumps - Maximum
250 psi
Series
1993
Lubrication Type
Oil/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-909
- Zoro #
- G123509357
- UPC #
- 197666240861
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 250 psi
- Series
- 1993
- Lubrication Type
- Oil/PTFE
- Shaft Speed - Maximum
- 1,500 fpm
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- White
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Base Material
- PTFE
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.