Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 9/16", Wht
- Mfr # ZUSA-CP-819
- Zoro # G523361456
product price:Â
$
69.79
/ea
Key Features
Pressure for Pumps - Maximum
250 psi
Color
White
Wire Rope Length
5 ft
Base Material
PTFE
Packing Seal Size
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-819
- Zoro #
- G523361456
- UPC #
- 197666238981
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 250 psi
- Color
- White
- Base Material
- PTFE
- Shaft Speed - Maximum
- 1,500 fpm
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Pressure for Valves - Maximum
- 1,300 psi
- pH - Maximum
- 14 pH
- Series
- 1990
- Liquid Temperature - Maximum
- 500 Degrees F
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.