Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 9/16", Wht
- Mfr # ZUSA-CP-887
- Zoro # G723509443
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Lubrication Type
Oil/PTFE
Liquid Temperature - Maximum
500 Degrees F
Base Material
PTFE
Pressure for Valves - Maximum
Not Rated
Pressure for Pumps - Maximum
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-887
- Zoro #
- G723509443
- UPC #
- 197666244562
- Country of Origin
- China
- Lubrication Type
- Oil/PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- PTFE
- Pressure for Valves - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Color
- White
- Liquid Temperature - Minimum
- -150 Degrees F
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Series
- 1993
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.