Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Latch, Nonlocking, Zinc Plated

  • Mfr # 4RRK2

  • Zoro # G2527901


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Material
Steel
Locking/Nonlocking
Non-locking
Catch/Latch Length
1-27/32"
Catch/Latch Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RRK2
Zoro #
G2527901
UPC #
190735046807
Country of Origin
Multiple

Dimensions

Catch/Latch Length
1-27/32"
Catch/Latch Depth
1 7/8 in
Panel Through Hole/Screw Size
9/32 in
Catch/Latch Width
2 1/4 in
Catch/Latch Height
4 1/4 in

Details

Item
Door Latch
Finish
Zinc Plated
Material
Steel
Locking/Nonlocking
Non-locking
Catch/Latch Type
Rotary
Catch/Latch Finish
Zinc
Catch/Latch Opening Action
Turn
Adjustable
NO
Catch/Latch Material
Steel
Hardware
Not included
ANSI/BHMA Finish
Zinc-Plated

Description

Door Latch, Rotary, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 4 1/4 in, Catch/Latch Width 2 1/4 in, Catch/Latch Depth 1 27/32 in, Panel Through Hole/Screw Size 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.