Rotary Shaft, 1,000 mm, 1045 Carbon Steel
- Mfr # ZSHD-M10-M1000-104SU
- Zoro # G912533976
product price:Â
$
55.99
/ea
Key Features
Diameter
10 mm
Material
1045 Carbon Steel
Length Tolerance
+/-1.6 mm
Flat Width
5 mm
End Type
D-Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHD-M10-M1000-104SU
- Zoro #
- G912533976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 10 mm
- Length Tolerance
- +/-1.6 mm
- Overall Length
- 1,000 mm
- Flat Width
- 5 mm
- Diameter Tolerance
- +0/-0.05 mm
- D-Profile Length
- 1,000 mm
- Wire Rope Length
- 1,000 mm
Details
- Material
- 1045 Carbon Steel
- Item
- D-Profile Rotary Shaft
- End Type
- D-Profile
- Finish
- Polished
- Number of Grooves
- 0
- Straightness Tolerance
- 1.1 mm/m
- System of Measurement
- Metric
- Standards
- ASTM A108
- Shell Material
- 1045 Carbon Steel
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.