Rotary Shaft, 1,200 mm, 1045 Carbon Steel
- Mfr # ZSHD-M25-M1200-104SU
- Zoro # G412484655
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Diameter
25 mm
Material
1045 Carbon Steel
System of Measurement
Metric
Standards
ASTM A108
End Type
D-Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHD-M25-M1200-104SU
- Zoro #
- G412484655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 25 mm
- Overall Length
- 1,200 mm
- Diameter Tolerance
- +0/-0.076 mm
- Flat Width
- 12 1/2 mm
- Length Tolerance
- +/-1.6 mm
- D-Profile Length
- 1,200 mm
- Wire Rope Length
- 1,200 mm
Details
- Material
- 1045 Carbon Steel
- System of Measurement
- Metric
- Item
- D-Profile Rotary Shaft
- Standards
- ASTM A108
- End Type
- D-Profile
- Finish
- Polished
- Number of Grooves
- 0
- Straightness Tolerance
- 1.1 mm/m
- Shell Material
- 1045 Carbon Steel
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.