Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 1045 Carbon Steel, 1,000 mm
- Mfr # ZSHDD-M50-M1000-104SU
- Zoro # G712533718
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Diameter
50 mm
Material
1045 Carbon Steel
Straightness Tolerance
1.1 mm/m
End Type
D-Profile
Length Tolerance
+/-1.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHDD-M50-M1000-104SU
- Zoro #
- G712533718
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Item
- Partial D-Profile Rotary Shaft
- Straightness Tolerance
- 1.1 mm/m
- End Type
- D-Profile
- Finish
- Polished
- System of Measurement
- Metric
- Number of Grooves
- 0
- Standards
- ASTM A108
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 50 mm
- Length Tolerance
- +/-1.6 mm
- D-Profile Length
- 75 mm
- Overall Length
- 1,000 mm
- Flat Width
- 25 mm
- Diameter Tolerance
- +0/-0.076 mm
- Wire Rope Length
- 1,000 mm
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 50 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.