Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 1045 Carbon Steel, 1,200 mm
- Mfr # ZSHDD-M50-M1200-104SU
- Zoro # G412484297
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Diameter
50 mm
Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Metric
End Type
D-Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHDD-M50-M1200-104SU
- Zoro #
- G412484297
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Standards
- ASTM A108
- System of Measurement
- Metric
- Item
- Partial D-Profile Rotary Shaft
- End Type
- D-Profile
- Number of Grooves
- 0
- Finish
- Polished
- Straightness Tolerance
- 1.1 mm/m
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 50 mm
- Overall Length
- 1,200 mm
- Diameter Tolerance
- +0/-0.076 mm
- D-Profile Length
- 100 mm
- Flat Width
- 25 mm
- Length Tolerance
- +/-1.6 mm
- Wire Rope Length
- 1,200 mm
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 50 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.