Rotary Shaft, 1045 Carbon Steel, 1,000 mm
Mfr # ZSHI-M10-M1000-104SU
Zoro # G112484337
product price:Â $83.99
/ea
Free Shipping & Returns
Key Features
Diameter
10 mm
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
Tapped
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHI-M10-M1000-104SU
Zoro #
G112484337
UPC #
-
Country of Origin
United States
Dimensions
Diameter
10 mm
Overall Length
1,000 mm
Hole Depth
12 mm
Length Tolerance
+/-1.6 mm
Hole Size
M6x1.0
Diameter Tolerance
+0/-0.05 mm
Details
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
Tapped
Item
Single End Tapped Rotary Shaft
System of Measurement
Metric
Finish
Polished
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Description
Single End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.