Rotary Shaft, 1045 Carbon Steel, 1,000 mm

  • Mfr # ZSHI-M15-M1000-104SU

  • Zoro # G812533809


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Diameter
15 mm
Material
1045 Carbon Steel
Number of Grooves
0
System of Measurement
Metric
Straightness Tolerance
1.1 mm/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHI-M15-M1000-104SU
Zoro #
G812533809
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 mm
Diameter Tolerance
+0/-0.076 mm
Overall Length
1,000 mm
Hole Size
M10x1.25
Length Tolerance
+/-1.6 mm
Hole Depth
20 mm

Details

Material
1045 Carbon Steel
Number of Grooves
0
System of Measurement
Metric
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
Finish
Polished
End Type
Tapped
Item
Single End Tapped Rotary Shaft

Description

Single End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.