Rotary Shaft, 1045 Carbon Steel, 1,000 mm

  • Mfr # ZSHS-M12-M1000-104SU

  • Zoro # G312534276


product price:  $75.29
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Length
75 mm
Material
1045 Carbon Steel
Length Tolerance
+/-1.6 mm
Step Down Diameter Tolerance
+0/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHS-M12-M1000-104SU
Zoro #
G312534276
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
75 mm
Length Tolerance
+/-1.6 mm
Step Down Diameter Tolerance
+0/-0.05 mm
Step Down Diameter
8 mm
Diameter Tolerance
+0/-0.05 mm
Overall Length
1,000 mm

Details

Material
1045 Carbon Steel
Number of Grooves
0
Standards
ASTM A108
System of Measurement
Metric
End Type
Step Down
Finish
Polished
Straightness Tolerance
1.1 mm/m
Item
Single End Stepped Shaft

Description

Single End Stepped Shaft, Material 1045 Carbon Steel, Diameter 12 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Step Down, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 8 mm, Step Down Diameter Tolerance +0/-0.05 mm, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.