Rotary Shaft, 1045 Carbon Steel, 1,000 mm

  • Mfr # ZSHT-M10-M1000-104SU

  • Zoro # G812533472


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Diameter
10 mm
Length
20 mm
Material
1045 Carbon Steel
Number of Grooves
0
End Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHT-M10-M1000-104SU
Zoro #
G812533472
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 mm
Length
20 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.05 mm
Thread Size
M8x1.0
Overall Length
1,000 mm
Thread Length
15 mm
Step Down Diameter
8 mm
Step Down Diameter Tolerance
+0/-0.05 mm

Details

Material
1045 Carbon Steel
Number of Grooves
0
End Type
Threaded
Straightness Tolerance
1.1 mm/m
Item
Single End Threaded Rotary Shaft
Finish
Polished
System of Measurement
Metric
Standards
ASTM A108

Description

Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 8 mm, Step Down Diameter Tolerance +0/-0.05 mm, Straightness Tolerance 1.1 mm/m, Thread Size M8x1.0, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.