Rotary Shaft, 1045 Carbon Steel, 24"

  • Mfr # ZSHDD-2000-24000-104SU

  • Zoro # G812533212


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 in
Material
1045 Carbon Steel
System of Measurement
Inch
Straightness Tolerance
0.012 in/ft
Diameter Tolerance
+0/-0.0035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHDD-2000-24000-104SU
Zoro #
G812533212
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Diameter Tolerance
+0/-0.0035 in
D-Profile Length
6 in
Flat Width
1 in
Overall Length
24 in
Length Tolerance
+/-0.0620 in

Details

Material
1045 Carbon Steel
System of Measurement
Inch
Straightness Tolerance
0.012 in/ft
Item
Partial D-Profile Rotary Shaft
Standards
ASTM A108
Finish
Polished
Number of Grooves
0
End Type
D-Profile

Description

Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 2 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0/-0.0035 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.