Rotary Shaft, 1045 Carbon Steel, 3"

  • Mfr # ZSHSS-750-03000-104SU

  • Zoro # G812484682


product price:  $16.59
/ea

Key Features

Diameter
3/4 in
Material
1045 Carbon Steel
System of Measurement
Inch
End Type
Step Down
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHSS-750-03000-104SU
Zoro #
G812484682
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
3/4 in
Overall Length
3 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Step Down Diameter Tolerance
+/-0.0025 in
Step Down Diameter
1/2 in

Details

Material
1045 Carbon Steel
System of Measurement
Inch
Item
Double End Stepped Shaft
End Type
Step Down
Standards
ASTM A108
Straightness Tolerance
0.012 in/ft
Finish
Polished
Number of Grooves
0

Description

Double End Stepped Shaft, Material 1045 Carbon Steel, Diameter 3/4 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Step Down, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 1/2 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.