Rotary Shaft, 1045 Carbon Steel, 300 mm

  • Mfr # ZSHDD-M40-M0300-104SU

  • Zoro # G812483968


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Material
1045 Carbon Steel
End Type
D-Profile
Standards
ASTM A108
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHDD-M40-M0300-104SU
Zoro #
G812483968
UPC #
-
Country of Origin
United States

Dimensions

Diameter
40 mm
Overall Length
300 mm
D-Profile Length
25 mm
Flat Width
20 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.076 mm

Details

Material
1045 Carbon Steel
End Type
D-Profile
Standards
ASTM A108
System of Measurement
Metric
Item
Partial D-Profile Rotary Shaft
Number of Grooves
0
Finish
Polished
Straightness Tolerance
1.1 mm/m

Description

Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 40 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.