Rotary Shaft, 1045 Carbon Steel, 300 mm

  • Mfr # ZSHI-M15-M0300-104SU

  • Zoro # G512533772


product price:  $38.59
/ea

Key Features

Diameter
15 mm
Material
1045 Carbon Steel
Number of Grooves
0
Straightness Tolerance
1.1 mm/m
Length Tolerance
+/-1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHI-M15-M0300-104SU
Zoro #
G512533772
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 mm
Overall Length
300 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.076 mm
Hole Depth
20 mm
Hole Size
M10x1.25

Details

Material
1045 Carbon Steel
Number of Grooves
0
Item
Single End Tapped Rotary Shaft
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
System of Measurement
Metric
Finish
Polished
End Type
Tapped

Description

Single End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.